Thermal Transfer Label, Yellow, Labels/Roll: 250
Mfr # THTEP170-593-.25YL
Zoro # G5497956
product price: $329.99
/ea
Free Shipping & Returns
Key Features
Application
Patch panel ID and Rating and Serial plates
Label Color
Yellow
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
Polyester
Label Media Format
Precut Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THTEP170-593-.25YL
Zoro #
G5497956
UPC #
662820802730
Country of Origin
United States
Dimensions
Width
2-13/32"
Length
2-13/32"
Height
2-13/32"
Label Thickness
0.0256 in
Label Width
2 13/32 in
Label Height
2 13/32 in
Core Diameter
3 in
Description
Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA74, 2TYR2, Compatible Mfr Part Number IP-R6002, R6002, Label Color Yellow, Label Finish Gloss, Label Height 2 13/32 in, Label Material Polyester, Label Width 2 13/32 in, Labels per Roll 250, Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Permanent Adhesive, Material Series B-593, Recommended Ribbon IP-R6002, R6002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.