Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermal Transfer Label, Yellow, Labels/Roll: 250

  • Mfr # THTEP174-593-.25YL

  • Zoro # G5793907


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Application
Patch panel ID and Rating and Serial plates
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
B-593 Adhesive-Taped Polyester
Label Media Format
Precut Roll
Adhesive
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THTEP174-593-.25YL
Zoro #
G5793907
UPC #
662820802297
Country of Origin
United States

Dimensions

Width
4"
Height
4"
Length
1"
Core Diameter
3 in
Label Width
4 in
Label Height
1 in
Label Thickness
0.0256 in

Details

Item
Thermal Transfer Label
Application
Patch panel ID and Rating and Serial plates
Label Color
Yellow
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
B-593 Adhesive-Taped Polyester
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant
Adhesive Properties
Permanent Adhesive
Color
Yellow
Label Type
Raised Panel Polyester
Labels per Roll
250
Tape Format
Die Cut - Tag
Standards
ASTM D 1000; ASTM D 2979; UL Recognized
Background Color
Yellow
For Use With
Tagus T200, Tagus T300, IP300, IP600, BradyPrinter PR Plus
Compatible Mfr Part Number
IP-R6007, R6007
Maximum Service Temperature
212 Degrees F
Recommended Ribbon
IP-R6007, R6007
Material Series
B-593
Indoor/Outdoor Usage
Outdoor
Label Shape
Rectangle
For Print Method
Thermal-Transfer
Secondary Label Included
No
Minimum Service Temperature
-4 Degrees F
Inkjet Printable
No
Adhesive Material
Acrylic
Labels per Row
1

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA75, 2TYR3, Compatible Mfr Part Number IP-R6007, R6007, Label Color Yellow, Label Finish Gloss, Label Height 1 in, Label Material Polyester, Label Width 4 in, Labels per Roll 250, Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Permanent Adhesive, Material Series B-593, Recommended Ribbon IP-R6007, R6007

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.