Zoro Homepage

Thermal Transfer Label, Yellow Reflective, Labels/Roll: Continuous

  • Mfr # 51586

  • Zoro # G5650434


product price: $632.99
/ea
Free Shipping & Returns

Key Features

Application
Used in applications such as outdoor pole and pedestal identification and indoor long distance scanning of racks and shelves where high visibility is critical.
Label Color
Yellow
Printer Series Compatibility
BBP85, PowerMark
Label Material
Reflective Tape
Label Media Format
Continuous Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51586
Zoro #
G5650434
UPC #
754473515867
Country of Origin
United States

Dimensions

Width
10"
Roll Length
33 ft
Length
33 ft.
Label Thickness
0.0055 in

Details

Item
Thermal Transfer Label
Application
Used in applications such as outdoor pole and pedestal identification and indoor long distance scanning of racks and shelves where high visibility is critical.
Label Color
Yellow
Printer Series Compatibility
BBP85, PowerMark
Label Material
Reflective Tape
Label Media Format
Continuous Roll
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Outdoor
Labels per Roll
Continuous
Standards
Type 1 (Fed. Spec. L-S-300)
Temp. Range
-40 Degrees to 158 Degrees F
Label Type
Indoor/Outdoor
Background Color
Yellow
Tape Material
B-584 Reflective Tape
Color
Yellow Reflective
Tape Format
Continuous Roll
For Use With
PowerMark(R) Sign and Label Printer
Metal Detectable
No
Material
B-584 Reflective Tape
Adhesive Material
Acrylic
Recommended Ribbon
13510
Material Properties
Retroreflective
Compatible Mfr Part Number
13510
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
158 Degrees F
For Print Method
Thermal Transfer
Material Series
B-584

Description

Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 5RV88, Compatible Mfr Part Number 13510, Label Color Yellow, Label Finish Gloss, Label Material Plastic, Material Properties Reflective, Printer Series Compatibility BBP85, PowerMark Industrial, Recommended Ribbon 13510, Roll Length 33 ft, Width 10 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-584, Maximum Service Temperature 158 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.