Zoro Homepage
This item is Discontinued.
Brady Label, Amber, Labels/Roll: 10,000 THT-1-436-10

Label, Amber, Labels/Roll: 10,000 (Discontinued)

  • Mfr # THT-1-436-10
  • Zoro # G7141355
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-1-436-10
Zoro #
G7141355
UPC #
662820301608
Country of Origin
United States

Dimensions

Width
0.25"
Height
3/4"

Details

Item
Label
Color
Amber
Material
Brady B-436 Removable Polyimide
Labels per Roll
10,000
Temp. Range
-40 to 518 Degrees F
Legend
No Legend
Adhesive
Removable Silicone
Standards
ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; MIL-PRF-55110G; MIL-STD-202G; SAE-AS-81531
For Use With
BBP81, Brady 1244, Brady 1344, Brady 200MVP Plus, Brady 2461, Brady 300MVP Plus, Brady 300X-Plus II, Brady 3481, Brady 360X-Plus II, Brady 600X-Plus II, Brady 6441, IP300, IP600, Tagus T200, Tagus T300, Thermal Transfer Printers

Description

Label, Labels per Roll 10,000, Material Brady B-436 Removable Polyimide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.