Zoro Homepage

Thermal Transfer Printer Labels, White on Translucent, Labels/Roll: 10,000

  • Mfr # THT-73-427-10

  • Zoro # G5695566


product price: $763.99
/ea
Free Shipping & Returns

Key Features

Application
Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BBP81, BRADY 1244, BRADY 1344, BRADY 2461, BRADY IP, BRADY MVP Plus, BRADY X Plus II, TAGUS
Label Material
Vinyl
Label Media Format
Precut Roll Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-73-427-10
Zoro #
G5695566
UPC #
662820303473
Country of Origin
Mexico

Dimensions

Width
3/4"
Height
1-3/4"
Label Width
3/4 in
Label Height
1 3/4 in
Minimum Wire Diameter
0.2 in
Maximum Wire Diameter
0.4 in
Core Diameter
3 in
Printable Portion Width
3/4 in
Printable Portion Height
1/2 in

Details

Item
Thermal Transfer Printer Labels
Application
Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BBP81, BRADY 1244, BRADY 1344, BRADY 2461, BRADY IP, BRADY MVP Plus, BRADY X Plus II, TAGUS
Label Material
Vinyl
Label Media Format
Precut Roll Cartridge
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Flame-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Outdoor
Labels per Roll
10,000
Color
White on Translucent
Standards
ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized
For Use With
Brady 1244, Brady 1344, Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printers, IP300, IP600, BBP81
Label Type
Self-Laminating Label
Ribbon Color
Black
Label Attachment Style
Self-Laminating
Adhesive Type
Permanent
Label Shape
Rectangle
Maximum Wire Gauge
1 AWG
Recommended Ribbon
IP-R4307, R4307
Labels per Row
4
Minimum Wire Gauge
6 AWG
Adhesive Material
Acrylic
Number of Labels Included
10,000
Minimum Service Temperature
-94 Degrees F
Material Series
B-427
Maximum Service Temperature
158 Degrees F
Compatible Mfr Part Number
IP-R4307, R4307
For Print Method
Thermal Transfer
Preprinted Text
Blank

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Label Material Vinyl, Label Color White, Label Finish Matte, Label Height 1 3/4 in, Label Width 3/4 in, Number of Labels Included 10,000, Compatible Mfr Part Number IP-R4307, R4307, Compatible Grainger Part Number 22NA87, 2TYP9, Recommended Ribbon IP-R4307, R4307, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Maximum Wire Diameter 0.4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.