Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermal Transfer Printer Labels, White on Translucent, Labels/Roll: 3000

  • Mfr # THT-64-427-3

  • Zoro # G5668905


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Application
Electrical Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
Vinyl
Label Media Format
Precut Roll Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
THT-64-427-3
Zoro #
G5668905
UPC #
662820305385
Country of Origin
Mexico

Dimensions

Width
1"
Height
2-1/4"
Label Width
1 in
Label Height
2 1/4 in
Printable Portion Height
3/4 in
Minimum Wire Diameter
0.24 in
Core Diameter
3 in
Printable Portion Width
1 in
Maximum Wire Diameter
0.48 in

Details

Item
Thermal Transfer Printer Labels
Application
Electrical Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
Vinyl
Label Media Format
Precut Roll Cartridge
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Flame-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Outdoor
Labels per Roll
3000
Standards
ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized
For Use With
Brady 1244, Brady 1344, Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printers, IP300, IP600, BBP81
Color
White on Translucent
Label Type
Self-Laminating Label
Ribbon Color
Black
Material Series
B-427
Adhesive Material
Acrylic
Number of Labels Included
3,000
Label Shape
Rectangle
Maximum Wire Gauge
1 AWG
Maximum Service Temperature
158 Degrees F
Minimum Service Temperature
-94 Degrees F
Preprinted Text
Blank
Label Attachment Style
Self-Laminating
Minimum Wire Gauge
6 AWG
Compatible Mfr Part Number
IP-R4300, R4300
Labels per Row
1
For Print Method
Thermal Transfer
Recommended Ribbon
IP-R4300, R4300
Adhesive Type
Permanent

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Label Material Vinyl, Label Color White, Label Finish Matte, Label Height 2 1/4 in, Label Width 1 in, Number of Labels Included 3,000, Compatible Mfr Part Number IP-R4300, R4300, Compatible Grainger Part Number 22NA85, 2TYP7, Recommended Ribbon IP-R4300, R4300, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Maximum Wire Diameter 0.48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.