Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THT-42-727-10
Zoro #
G5580985
UPC #
754473847425
Country of Origin
United States
Dimensions
Width
1 in
Length
3/16 in
Height
3/16 in
Label Width
1 in
Label Thickness
0.0044 in
Roll Width
1 13/64 in
Label Height
1/8 in
Core Diameter
3 in
Description
Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA77, 2UPJ8, Compatible Mfr Part Number IP-R6006, R6006, Label Color White, Label Finish Gloss, Label Height 1/8 in, Label Material Polyimide, Label Width 1 in, Labels per Roll 10,000, Printer Series Compatibility A8500, BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Permanent Adhesive, Material Series B-727, Recommended Ribbon IP-R6006, R6006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.