This item is Discontinued.

Brady Thermal Transfer Printer Labels, White THT-43-727-10

This item is Discontinued.

Brady

Thermal Transfer Printer Labels, White (Discontinued)

Mfr # THT-43-727-10
Zoro # G5584013
UPC # 754473846596
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
THT-43-727-10
Zoro #
G5584013
UPC #
754473846596
Country of Origin
United States

Dimensions

Width
1 1/4 in
Length
1/4 in
Height
1/4 in
Label Width
1 1/4 in
Label Height
1/4 in
Label Thickness
0.0044 in
Core Diameter
3 in
Roll Width
1 29/64 in

Details

Item
Pre-Cut Label Stock Roll
Material
B-727 Polyimide
Application
Circuit Board and Electrical Component Labeling, Component Labeling
Color
White
Printer Series Compatibility
A8500, BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT
Legend
Blank
For Use With
Brady BBP81, 1244, 1344, 200MVP Plus, 2461, 300MVP Plus, 300X-Plus II, 3481, 360X-Plus II, 600X-Plus II, 6441, IP300, IP600, Tagus T200, T300, Thermal Transfer Printers
Adhesive
Adhesive
Background Color
White
Temp. Range
-94 Degrees to 212 Degrees F
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Labels per Roll
10,000
Tape Format
Die Cut - Tag
Secondary Label Included
Secondary Label Not Included
Minimum Service Temperature
-94 Degrees F
Label Shape
Rectangle
Label Color
White
Maximum Service Temperature
572 Degrees F
Compatible Mfr Part Number
IP-R6006, R6006
Inkjet Printable
No
Adhesive Material
Acrylic
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant
Adhesive Properties
Permanent Adhesive
Material Series
B-727
For Print Method
Thermal Transfer
Product Type
Pre-Cut Label Stock Roll
Labels per Row
1
Label Material
Polyimide
Label Media Format
Precut Roll
Label Finish
Gloss
Recommended Ribbon
IP-R6006, R6006

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA77, 2UPJ8, Compatible Mfr Part Number IP-R6006, R6006, Label Color White, Label Finish Gloss, Label Height 1/4 in, Label Material Polyimide, Label Width 1 1/4 in, Labels per Roll 10,000, Printer Series Compatibility A8500, BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Permanent Adhesive, Material Series B-727, Recommended Ribbon IP-R6006, R6006

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.