Zoro Homepage

Thermal Transfer Printer Ribbon, 1-9/16" W, 984 ft. L, Black

  • Mfr # R6406

  • Zoro # G6837573


product price: $97.49
/ea
Free Shipping & Returns

Key Features

Color
Black
Printer Series Compatibility
BBP72, BBP81, BRADY MVP Plus, BRADY X Plus II, BRADYPRINTER i7100, BRADYPRINTER PR Plus, TAGUS
Ink Color
Black
Length
984 ft.
Width
1-9/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R6406
Zoro #
G6837573
UPC #
662820662617
Country of Origin
Japan

Dimensions

Length
984 ft.
Width
1-9/16"
Ribbon Width
1 9/16 in
Core Diameter
1 in
Ribbon Length
984 ft

Details

Color
Black
Printer Series Compatibility
BBP72, BBP81, BRADY MVP Plus, BRADY X Plus II, BRADYPRINTER i7100, BRADYPRINTER PR Plus, TAGUS
Item
Thermal Transfer Printer Ribbon
Ink Color
Black
For Use With
Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printers, PAM 3000, Bradyprinter PR Plus, Bradyprinter PR Plus 600, BBP81
Standards
CSA Approved, RoHS Compliance, UL Recognized
Resistance Properties
Heat-Resistant, Scratch-Resistant, Solvent-Resistant
Product Type
Single Color Thermal Transfer Ribbon
Compatible Mfr Part Number
BBP72-34L, BBP81
Ribbon Formulation
Resin
Ribbon Format
Ribbon on Open Core
Ribbon Color
Black
Ribbon Series
R6400

Description

Single-Color Printer Ribbon, Compatible Grainger Part Number 22NA72, Compatible Mfr Part Number BBP72-34L, BBP81, Printer Series Compatibility BBP72, BBP81, i7100, THT 3 In. Core Printers, Ribbon Color Black, Ribbon Format Open Core, Ribbon Length 984 ft, Ribbon Width 1 9/16 in, Ribbon Series R6400, Ribbon Formulation Resin, Core Diameter 1 in, Product Type Single-Color Printer Ribbon, Resistance Properties High Temperature-Resistant, Scratch-Resistant, Solvent-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.