Zoro Homepage

Thermal Transfer Printer Ribbon, 3-17/64" W, 984 ft. L, White

  • Mfr # R6702-WT

  • Zoro # G6801584


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Color
White
Printer Series Compatibility
BBP72, BBP81, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Ink Color
White
Length
984 ft.
For Use With
Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printers, PAM 3000, BBP81, Bradyprinter PR Plus, Bradyprinter PR Plus 600, BBP72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R6702-WT
Zoro #
G6801584
UPC #
662820899365
Country of Origin
United States

Dimensions

Length
984 ft.
Width
3-17/64"
Ribbon Length
984 ft
Core Diameter
1 in
Ribbon Width
3 1/4 in

Details

Color
White
Printer Series Compatibility
BBP72, BBP81, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Item
Thermal Transfer Printer Ribbon
Ink Color
White
For Use With
Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printers, PAM 3000, BBP81, Bradyprinter PR Plus, Bradyprinter PR Plus 600, BBP72
Standards
RoHS Compliance
Product Type
Single Color Thermal Transfer Ribbon
Compatible Mfr Part Number
BBP72-34L, BBP81
Ribbon Color
White
Ribbon Series
R6700
Resistance Properties
Chemical-Resistant, Scratch-Resistant, Smear-Resistant
Ribbon Format
Ribbon on Open Core
Ribbon Formulation
Wax/Resin

Description

Single-Color Printer Ribbon, Compatible Grainger Part Number 22NA72, Compatible Mfr Part Number BBP72-34L, BBP81, Printer Series Compatibility BBP72, BBP81, i7100, THT 3 In. Core Printers, Ribbon Color White, Ribbon Format Open Core, Ribbon Length 984 ft, Ribbon Width 3 1/4 in, Ribbon Series R6700, Ribbon Formulation Wax/Resin, Core Diameter 1 in, Product Type Single-Color Printer Ribbon, Resistance Properties Chemical-Resistant, Scratch-Resistant, Smear-Resistant, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.