Zoro Homepage

Thermal Transfer Printer Ribbon, 4-21/64" W, 984 ft. L, Black

  • Mfr # 356126

  • Zoro # G6736177


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Printer Series Compatibility
BBP72, BBP81, BRADY MVP Plus, BRADY X Plus II, BRADYPRINTER i7100, BRADYPRINTER PR Plus, TAGUS
Ink Color
Black
Length
984 ft.
Width
4-21/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
356126
Zoro #
G6736177
UPC #
-
Country of Origin
Japan

Dimensions

Length
984 ft.
Width
4-21/64"
Core Diameter
1 in
Ribbon Width
4 5/16 in
Ribbon Length
984 ft

Details

Color
Black
Printer Series Compatibility
BBP72, BBP81, BRADY MVP Plus, BRADY X Plus II, BRADYPRINTER i7100, BRADYPRINTER PR Plus, TAGUS
Item
Thermal Transfer Printer Ribbon
Ink Color
Black
For Use With
Bradyprinter(TM) PR Plus Printers
Standards
RoHS Directive Compliance Refer to 2011/65/EU and 2015/863
Product Type
Single Color Thermal Transfer Ribbon
Ribbon Color
Black
Ribbon Formulation
Wax/Resin
Resistance Properties
Chemical-Resistant, Smear-Resistant
Ribbon Series
R4300
Compatible Mfr Part Number
BBP72-34L, BBP81
Ribbon Format
Ribbon on Open Core

Description

Single-Color Printer Ribbon, Compatible Grainger Part Number 22NA72, Compatible Mfr Part Number BBP72-34L, BBP81, Printer Series Compatibility BBP72, BBP81, i7100, THT 3 In. Core Printers, Ribbon Color Black, Ribbon Format Open Core, Ribbon Length 984 ft, Ribbon Width 4 5/16 in, Ribbon Series R4300, Ribbon Formulation Wax/Resin, Core Diameter 1 in, Product Type Single-Color Printer Ribbon, Resistance Properties Chemical-Resistant, Smear-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.