Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermal Transfer Printer Ribbon, 4" W, 360 ft. L, Black

  • Mfr # R4301

  • Zoro # G7009493


product price: $91.79
/ea
Free Shipping & Returns

Key Features

Color
Black
Printer Series Compatibility
BRADY 1244, BRADY 1344
Ink Color
Black
Length
360 ft.
Width
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R4301
Zoro #
G7009493
UPC #
662820115106
Country of Origin
Japan

Dimensions

Length
360 ft.
Width
4"
Ribbon Width
4 in
Core Diameter
1/2 in
Ribbon Length
360 ft

Details

Color
Black
Printer Series Compatibility
BRADY 1244, BRADY 1344
Item
Thermal Transfer Printer Ribbon
Ink Color
Black
For Use With
Brady 1244, Brady 1344, Thermal Transfer Printers
Standards
CSA Approved, UL Recognized
Resistance Properties
Chemical-Resistant, Smear-Resistant
Ribbon Formulation
Wax/Resin
Ribbon Series
R4300
Ribbon Color
Black
Compatible Mfr Part Number
THT 1" Core Printers
Ribbon Format
Ribbon on Open Core
Product Type
Single Color Thermal Transfer Ribbon

Description

Single-Color Printer Ribbon, Compatible Grainger Part Number 56KG22, Compatible Mfr Part Number THT 1 In. Core Printers, Printer Series Compatibility THT 1 In. Core Printers, Ribbon Color Black, Ribbon Format Open Core, Ribbon Length 360 ft, Ribbon Width 4 in, Ribbon Series R4300, Ribbon Formulation Wax/Resin, Core Diameter 1/2 in, Product Type Single-Color Printer Ribbon, Resistance Properties Chemical-Resistant, Smear-Resistant, Standards CSA Approved, UL Recognized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.