Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermal Transfer Printer Ribbon, 6-27/32" W, 984 ft. L, Black

  • Mfr # R4908

  • Zoro # G7220875


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BBP72, BBP81, BRADY MVP Plus, BRADY X Plus II, BRADYPRINTER i7100, BRADYPRINTER PR Plus, TAGUS
Color
Black
Ink Color
Black
Length
984 ft.
Width
6-27/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R4908
Zoro #
G7220875
UPC #
662820557555
Country of Origin
Japan

Dimensions

Length
984 ft.
Width
6-27/32"
Core Diameter
1 in
Ribbon Width
6 7/8 in
Ribbon Length
984 ft

Details

Printer Series Compatibility
BBP72, BBP81, BRADY MVP Plus, BRADY X Plus II, BRADYPRINTER i7100, BRADYPRINTER PR Plus, TAGUS
Color
Black
Item
Thermal Transfer Printer Ribbon
Ink Color
Black
For Use With
Brady 360X-Plus II, Thermal Transfer Printers
Standards
CSA Approved, RoHS Compliance, UL Recognized
Product Type
Single Color Thermal Transfer Ribbon
Ribbon Color
Black
Ribbon Formulation
Resin
Resistance Properties
High Temperature-Resistant, Smear-Resistant, Solvent-Resistant
Ribbon Series
R4900
Compatible Mfr Part Number
BBP72-34L, BBP81
Ribbon Format
Ribbon on Open Core

Description

Single-Color Printer Ribbon, Compatible Grainger Part Number 22NA72, Compatible Mfr Part Number BBP72-34L, BBP81, Printer Series Compatibility BBP72, BBP81, i7100, THT 3 In. Core Printers, Ribbon Color Black, Ribbon Format Open Core, Ribbon Length 984 ft, Ribbon Width 6 7/8 in, Ribbon Series R4900, Ribbon Formulation Resin, Core Diameter 1 in, Product Type Single-Color Printer Ribbon, Resistance Properties High Temperature-Resistant, Smear-Resistant, Solvent-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.