Single-ColorPrinterRibbon, Black, 984ftL
Mfr # R6000
Zoro # G5817847
product price:Â $109.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Width
2 23/64 in
Length
984 ft
Printer Series Compatibility
BBP81, i7100, THT 3" Core Printers
For Use With
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
R6000
Zoro #
G5817847
UPC #
662820557524
Country of Origin
Japan
Dimensions
Width
2 23/64 in
Length
984 ft
Ribbon Width
2 3/8 in
Ribbon Length
984 ft
Core Diameter
1 in
Details
Item
Label Printer Ribbon
Color
Black
Printer Series Compatibility
BBP81, i7100, THT 3" Core Printers
For Use With
Ink Color
Black
Standards
CSA Approved, RoHS Compliance, UL Recognized
Resistance Properties
Heat-Resistant, Scratch-Resistant, Solvent-Resistant
Ribbon Format
Ribbon on Open Core
Material Properties
Halogen Free
Ribbon Color
Black
Ribbon Formulation
Resin
Compatible Mfr Part Number
BBP81
Product Type
Single Color Thermal Transfer Ribbon
Ribbon Series
R6000
Description
Single-Color Printer Ribbon, Compatible Grainger Part Number 22NA72, Compatible Mfr Part Number BBP81, Material Properties Halogen-Free, Printer Series Compatibility BBP81, i7100, THT 3 In. Core Printers, Ribbon Color Black, Ribbon Format Open Core, Ribbon Length 984 ft, Ribbon Width 2 3/8 in, Ribbon Series R6000, Ribbon Formulation Resin, Core Diameter 1 in, Product Type Single-Color Printer Ribbon, Resistance Properties High Temperature-Resistant, Scratch-Resistant, Solvent-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.