Single-ColorPrinterRibbon, Black, 984ftL

  • Mfr # R6206

  • Zoro # G5762005


product price:  $66.89
/ea

Key Features

Color
Black
Width
1 37/64 in
Length
984 ft
Printer Series Compatibility
BBP72, BBP81, i7100, THT 3" Core Printers
For Use With
Use this Brady 6200 Series Ribbon with Brady Thermal Transfer Printers, PAM 3000, Bradyprinter PR Plus, Bradyprinter PR Plus 600, BBP81, Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R6206
Zoro #
G5762005
UPC #
662820290896
Country of Origin
United States

Dimensions

Width
1 37/64 in
Length
984 ft
Ribbon Length
984 ft
Core Diameter
1 in
Ribbon Width
1 9/16 in

Details

Item
Label Printer Ribbon
Color
Black
Printer Series Compatibility
BBP72, BBP81, i7100, THT 3" Core Printers
For Use With
Use this Brady 6200 Series Ribbon with Brady Thermal Transfer Printers, PAM 3000, Bradyprinter PR Plus, Bradyprinter PR Plus 600, BBP81, Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300
Ink Color
Black
Standards
RoHS Compliance
Ribbon Formulation
Resin
Ribbon Series
R6200
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Heat-Resistant
Product Type
Single Color Thermal Transfer Ribbon
Ribbon Color
Black
Ribbon Format
Ribbon on Open Core
Compatible Mfr Part Number
BBP72-34L, BBP81

Description

Single-Color Printer Ribbon, Compatible Grainger Part Number 22NA72, Compatible Mfr Part Number BBP72-34L, BBP81, Printer Series Compatibility BBP72, BBP81, i7100, THT 3 In. Core Printers, Ribbon Color Black, Ribbon Format Open Core, Ribbon Length 984 ft, Ribbon Width 1 9/16 in, Ribbon Series R6200, Ribbon Formulation Resin, Core Diameter 1 in, Product Type Single-Color Printer Ribbon, Resistance Properties Abrasion-Resistant, Chemical-Resistant, High Temperature-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.