Single-ColorPrinterRibbon, Black, 984ftL
Mfr # R6207
Zoro # G5506295
product price: $178.26
/ea
Free Shipping & Returns
Key Features
Color
Black
Width
4 21/64 in
Length
984 ft
Printer Series Compatibility
BBP72, BBP81, i7100, THT 3" Core Printers
For Use With
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R6207
Zoro #
G5506295
UPC #
662820548041
Country of Origin
United States
Dimensions
Width
4 21/64 in
Length
984 ft
Ribbon Length
984 ft
Core Diameter
1 in
Ribbon Width
4 5/16 in
Details
Item
Label Printer Ribbon
Color
Black
Printer Series Compatibility
BBP72, BBP81, i7100, THT 3" Core Printers
For Use With
Ink Color
Black
Standards
RoHS Compliance
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Heat-Resistant
Ribbon Formulation
Resin
Ribbon Format
Ribbon on Open Core
Ribbon Series
R6200
Ribbon Color
Black
Compatible Mfr Part Number
BBP72-34L, BBP81
Product Type
Single Color Thermal Transfer Ribbon
Description
Single-Color Printer Ribbon, Compatible Grainger Part Number 22NA72, Compatible Mfr Part Number BBP72-34L, BBP81, Printer Series Compatibility BBP72, BBP81, i7100, THT 3 In. Core Printers, Ribbon Color Black, Ribbon Format Open Core, Ribbon Length 984 ft, Ribbon Width 4 5/16 in, Ribbon Series R6200, Ribbon Formulation Resin, Core Diameter 1 in, Product Type Single-Color Printer Ribbon, Resistance Properties Abrasion-Resistant, Chemical-Resistant, High Temperature-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.