Single-ColorPrinterRibbon, Black, 984ftL

  • Mfr # R6602

  • Zoro # G5684996


product price:  $199.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
3 17/64 in
Length
984 ft
Printer Series Compatibility
BBP72, BBP81, i7100, THT 3" Core Printers
For Use With
Use this Brady 6600 Series Ribbon with Bradyprinter PR Plus, Bradyprinter PR Plus 600, BBP72, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R6602
Zoro #
G5684996
UPC #
662820898351
Country of Origin
United States

Dimensions

Width
3 17/64 in
Length
984 ft
Ribbon Length
984 ft
Core Diameter
1 in
Ribbon Width
3 1/4 in

Details

Item
Label Printer Ribbon
Color
Black
Printer Series Compatibility
BBP72, BBP81, i7100, THT 3" Core Printers
For Use With
Use this Brady 6600 Series Ribbon with Bradyprinter PR Plus, Bradyprinter PR Plus 600, BBP72, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300
Ink Color
Black
Standards
RoHS Compliance
Ribbon Series
R6600
Ribbon Formulation
Resin
Resistance Properties
Diesel-Resistant
Compatible Mfr Part Number
BBP72-34L, BBP81
Ribbon Format
Ribbon on Open Core
Ribbon Color
Black
Product Type
Single Color Thermal Transfer Ribbon

Description

Single-Color Printer Ribbon, Compatible Grainger Part Number 22NA72, Compatible Mfr Part Number BBP72-34L, BBP81, Printer Series Compatibility BBP72, BBP81, i7100, THT 3 In. Core Printers, Ribbon Color Black, Ribbon Format Open Core, Ribbon Length 984 ft, Ribbon Width 3 1/4 in, Ribbon Series R6600, Ribbon Formulation Resin, Core Diameter 1 in, Product Type Single-Color Printer Ribbon, Resistance Properties High Temperature-Resistant, Scratch-Resistant, Solvent-Resistant, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.