Zoro Homepage

Think, Do It Right The First Time Plan Ahead, 7 in W x 10 in H, Rectangle, Plastic, 38085

  • Mfr # 38085

  • Zoro # G8631329


product price: $9.85
/ea

Key Features

Legend
Do It Right The First Time Plan Ahead
Sign Material
Plastic
Height
10 in
Width
7 in
Thickness
0.059 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38085
Zoro #
G8631329
UPC #
754473380854
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.059 in

Details

Item
Facility Sign
Legend
Do It Right The First Time Plan Ahead
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
OSHA Compliant
Yes
ANSI Compliant
Yes
Header
Think
Legend Style
Text
Sign Background Color
White
Header Background Color
Green
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
White
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Legend Color
Black
Sign Legend Text Color
Black

Description

Facility Sign, Sign Subject Matter Safety Incentive and Motivational, Height 10 in, Width 7 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Think, Legend Do It Right The First Time Plan Ahead, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.