This Door to Remain Unlocked During Business Hours, 10" W x 7" H, Rectangle, Fiberglass, 122904
- Mfr # 122904
- Zoro # G8620698
product price:Â
$
26.19
/ea
Key Features
Legend
This Door to Remain Unlocked During Business Hours
Sign Material
Fiberglass
Height
7"
Width
10"
Thickness
0.098 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 122904
- Zoro #
- G8620698
- UPC #
- 754473718688
- Country of Origin
- United States
- Item
- Informational Sign
- Legend
- This Door to Remain Unlocked During Business Hours
- Sign Material
- Fiberglass
- Sign Mounting Style
- With Mounting Holes
- UV Resistant
- No
- Double-Sided
- No
- Retroreflective Grade
- Not Retroreflective
- Sign Shape
- Rectangle
- Glow-in-the-Dark
- No
- Printed Language
- English
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Legend Style
- Text
- OSHA Compliant
- Yes
- Sign Background Color
- White
- ANSI Compliant
- Yes
- Header
- No Header
- Operating Temp. Range
- -40 Degrees to 195 Degrees F
- Legend Color
- Red
- Sign Legend Text Color
- Red
Dimensions
- Height
- 7"
- Width
- 10"
- Thickness
- 0.098 in
Description
Informational Sign, Sign Subject Matter Door Instruction, Height 7 In., Width 10 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend This Door To Remain Unlocked During Business Hours, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.