This Door To Remain Unlocked During Business Hours, 7 in x 10 in, Rectangle, Plastic, 22558
Mfr # 22558
Zoro # G8451289
product price:Â $9.55
/eaKey Features
Legend
This Door To Remain Unlocked During Business Hours
Sign Material
Plastic
Height
7 in
Thickness
0.059 in
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
22558
Zoro #
G8451289
UPC #
754473225582
Country of Origin
United States
Dimensions
Height
7 in
Width
10 in
Thickness
0.059 in
Details
Item
Facility Traffic Sign
Legend
This Door To Remain Unlocked During Business Hours
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
ANSI Compliant
Yes
Header
No Header
OSHA Compliant
Yes
Printed Language
English
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Text
Legend Color
Red
Sign Legend Text Color
Red
Description
Facility Traffic Sign, Sign Subject Matter Door Instruction, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend This Door To Remain Unlocked During Business Hours, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.