Zoro Homepage

This Elevator Maximum Capacity _Lbs., 14" W x 10" H, Rectangle, Aluminum, 127947

  • Mfr # 127947

  • Zoro # G7381278


product price: $25.69
/ea

Key Features

Legend
This Elevator Maximum Capacity ________Lbs.
Sign Material
Aluminum
Height
10"
Width
14"
Thickness
0.035"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127947
Zoro #
G7381278
UPC #
754473765156
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Thickness
0.035"

Details

Item
Facility Sign
Legend
This Elevator Maximum Capacity ________Lbs.
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
Printed Language
English
Legend Style
Text
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header
No Header
Legend Color
Black
Sign Legend Text Color
Black

Description

Facility Sign, Sign Subject Matter Load Limit, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend This Elevator Maximum Capacity ________Lbs., Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.