Shop BRADY
See all product information
Create Account
This Is Your Washroom Help Keep It Clean/Este Bano Es Tuyo, 10" W x 7" H, Aluminum, 123989
- Mfr # 123989
- Zoro # G7432280
product price:Â
$
14.85
/ea
Key Features
Legend
This Is Your Washroom Help Keep It Clean/Este Bano Es Tuyo
Sign Material
Aluminum
Height
7"
Thickness
0.035 in
Sign Mounting Style
With Mounting Holes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 123989
- Zoro #
- G7432280
- UPC #
- 754473797140
- Country of Origin
- United States
Dimensions
- Height
- 7"
- Width
- 10"
- Thickness
- 0.035 in
Details
- Item
- Restroom Sign
- Legend
- This Is Your Washroom Help Keep It Clean/Este Bano Es Tuyo
- Sign Material
- Aluminum
- Sign Mounting Style
- With Mounting Holes
- UV Resistant
- No
- Double-Sided
- No
- Retroreflective Grade
- Not Retroreflective
- Sign Shape
- Rectangle
- Glow-in-the-Dark
- No
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Header
- No Header
- OSHA Compliant
- Yes
- Sign Background Color
- Black, White
- Printed Language
- English, Spanish
- ANSI Compliant
- Yes
- Legend Style
- Symbol and Text
- Operating Temp. Range
- -40 Degrees to 230 Degrees F
- Legend Color
- White
- Sign Legend Text Color
- White
Description
Restroom Sign, Sign Subject Matter Restrooms, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend This Is Your Washroom Help Keep It Clean/Este Bano Es Tuyo, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.