
This Lunchroom Is Here For Your Convenience Please Help Keep It Clean, 10" W x 7" H, 22857
Mfr # 22857
Zoro # G8619331
product price: $9.55
/eaKey Features
Legend
This Lunchroom Is Here For Your Convenience Please Help Keep It Clean
Height
7"
Width
10"
Thickness
0.060"
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22857
Zoro #
G8619331
UPC #
754473228576
Country of Origin
United States
Dimensions
Height
7"
Width
10"
Thickness
0.060"
Details
Item
Housekeeping Sign
Legend
This Lunchroom Is Here For Your Convenience Please Help Keep It Clean
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Sign Background Color
Blue
Printed Language
English
Header
No Header
Legend Color
White
Sign Legend Text Color
White
Description
Housekeeping Sign, Sign Subject Matter Cleaning and Maintenance, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend This Lunchroom Is Here For Your Convenience Please Help Keep It Clean, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.