This Restroom Is Here For Your Convenience Please, 10 in x 14 in, Rectangle, Polyester, 85753
Mfr # 85753
Zoro # G7431203
product price: $23.99
/eaKey Features
Legend
This Restroom Is Here For Your Convenience Please
Sign Material
Polyester
Height
10 in
Thickness
0.01 in
Sign Mounting Style
Adhesive Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85753
Zoro #
G7431203
UPC #
754473857530
Country of Origin
United States
Dimensions
Height
10 in
Width
14 in
Thickness
0.01 in
Details
Item
Restroom Sign
Legend
This Restroom Is Here For Your Convenience Please
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
ANSI Compliant
Yes
Header
No Header
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 230 Degrees F
Sign Background Color
Blue, White
Legend Style
Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Color
White
Sign Legend Text Color
White
Description
Restroom Sign, Sign Subject Matter Restrooms, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend This Restroom Is Here For Your Convenience Please, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.