Zoro Homepage

This Restroom Is Here For Your Convenience Please Help Keep It Clean, 10" W x 7" H, Rectangle, 42381

  • Mfr # 42381

  • Zoro # G501775930


product price: $13.99
/ea

Key Features

Legend
This Restroom Is Here For Your Convenience Please Help Keep It Clean
Sign Material
Aluminum
Height
7"
Width
10"
Thickness
0.035"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42381
Zoro #
G501775930
UPC #
754473423810
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Thickness
0.035"

Details

Item
Safety Sign
Legend
This Restroom Is Here For Your Convenience Please Help Keep It Clean
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Sign Legend Text Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Background Color
Blue, White
Legend Color
White
ANSI Compliant
Yes
Header
No Header
Printed Language
English
OSHA Compliant
Yes
Legend Style
Text

Description

Safety Sign, Sign Subject Matter Restrooms, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend This Restroom Is Here For Your Convenience Please Help Keep It Clean, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.