
Three Phase Conduit and Voltage Lbls 2.25 in H x 9 in W BK on OR 25/PK
Mfr # 152344
Zoro # G808582576
product price:Â $96.89
/pk 25, $3.88/ea
Free Shipping & Returns
Key Features
Label Size W x H
2.25 in H x 9 in W
Legend
THREE PHASE
Background Color
Orange
Legend Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
152344
Zoro #
G808582576
UPC #
888434557792
Country of Origin
United States
Dimensions
Label Size W x H
2.25 in H x 9 in W
Details
Item
Label
Legend
THREE PHASE
Background Color
Orange
Legend Color
Black
Description
Orange ASME-compliant conduit and voltage labels alert employees to potentially dangerous machinery or energized equipment. Orange markers meet ASME ANSI Standard ZG3.22. The adhesive and cloth backing offers excellent holding power, yet allows for clean removal and repositioning. Sticks to any clean, dry surface. Specially formulated topcoat for excellent print quality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.