Zoro Homepage

Tornado Shelter, 10 in W x 7 in H, Rectangle, Aluminum, 41124

  • Mfr # 41124

  • Zoro # G7395357


product price: $14.85
/ea

Key Features

Legend
Tornado Shelter
Sign Material
Aluminum
Height
7 in
Thickness
0.035 in
Sign Mounting Style
With Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41124
Zoro #
G7395357
UPC #
754473411244
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.035 in

Details

Item
Emergency Sign
Legend
Tornado Shelter
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Header
No Header
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Background Color
White
OSHA Compliant
Yes
Printed Language
English
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black

Description

Emergency Sign, Sign Subject Matter Evacuation, Assembly or Shelter, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Tornado Shelter, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.