Tornado Shelter, 10 in x 7 in, Rectangle, Polyester, 90551
Mfr # 90551
Zoro # G7378283
product price: $28.79
/eaKey Features
Legend
Tornado Shelter
Sign Material
Polyester
Height
10 in
Thickness
0.008 in
Sign Mounting Style
Adhesive Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90551
Zoro #
G7378283
UPC #
754473905514
Country of Origin
United States
Dimensions
Height
10 in
Width
7 in
Thickness
0.008 in
Details
Item
Emergency Sign
Legend
Tornado Shelter
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Printed Language
English
Header
No Header
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Sign Background Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Description
Emergency Sign, Sign Subject Matter Evacuation, Assembly or Shelter, Height 10 in, Width 7 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Tornado Shelter, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.