Tornado Shelter, 6 in x 9 in, Rectangle, Acrylic, V1TS024A
Mfr # V1TS024A
Zoro # G8476157
product price: $20.25
/eaKey Features
Legend
Tornado Shelter
Sign Material
Acrylic
Height
6 in
Width
9 in
Sign Mounting Style
Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V1TS024A
Zoro #
G8476157
UPC #
754473493974
Country of Origin
Mexico
Dimensions
Height
6 in
Width
9 in
Details
Item
Emergency Sign
Legend
Tornado Shelter
Sign Material
Acrylic
Sign Mounting Style
Surface
UV Resistant
No
Double-Sided
Yes
Sign Shape
Rectangle
Glow-in-the-Dark
No
Printed Language
English
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Background Color
White
Header
No Header
Legend Style
Symbol and Text
Legend Color
Black, Blue
Sign Legend Text Color
Black, Blue
Description
Emergency Sign, Sign Subject Matter Evacuation, Assembly or Shelter, Height 6 in, Width 9 in, Sign Material Acrylic, Sign Mounting Style Surface, Header No Header, Legend Tornado Shelter, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.