Zoro Homepage

Tornado Shelter/Refugio Contra Tornados, 10 in x 7 in, Rectangle, Polyester, 125519

  • Mfr # 125519

  • Zoro # G8410573


product price: $9.19
/ea

Key Features

Legend
Tornado Shelter/Refugio Contra Tornados
Sign Material
Polyester
Height
10 in
Thickness
0.010 in
Sign Mounting Style
Adhesive Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125519
Zoro #
G8410573
UPC #
754473731687
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.010 in

Details

Item
Emergency Sign
Legend
Tornado Shelter/Refugio Contra Tornados
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Sign Background Color
Blue, White
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Printed Language
English, Spanish
Legend Style
Symbol and Text
Header
No Header
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Color
Black, White
Sign Legend Text Color
Black, White

Description

Emergency Sign, Sign Subject Matter Evacuation, Assembly or Shelter, Height 10 in, Width 7 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Tornado Shelter/Refugio Contra Tornados, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.