Tornado Shelter/Refugio Contra Tornados, 14 in x 10 in, Rectangle, Aluminum, 125520
Mfr # 125520
Zoro # G8481249
product price: $25.69
/eaKey Features
Legend
Tornado Shelter/Refugio Contra Tornados
Sign Material
Aluminum
Height
14 in
Thickness
0.035 in
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
125520
Zoro #
G8481249
UPC #
754473731694
Country of Origin
United States
Dimensions
Height
14 in
Width
10 in
Thickness
0.035 in
Details
Item
Emergency Sign
Legend
Tornado Shelter/Refugio Contra Tornados
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
Blue, White
Header
No Header
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Printed Language
English, Spanish
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Color
Black, White
Sign Legend Text Color
Black, White
Description
Emergency Sign, Sign Subject Matter Evacuation, Assembly or Shelter, Height 14 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Tornado Shelter/Refugio Contra Tornados, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.