Shop BRADY
See all product information
Create Account
ToughStripe Floor Marking Polyester 8 in Label Number 1 Yellow 20/PK, 20PK
- Mfr # 121858
- Zoro # G222965962
product price:Â
$
41.69
/pk of 20, $2.08/ea
Key Features
Material
Polyester with Polyester Overlaminate
Thickness
0.008 in
Width
5.75 in
Safety Tape Color
Yellow
Application
Floor Marking
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 121858
- Zoro #
- G222965962
- UPC #
- 754473710958
- Country of Origin
- United States
- Material
- Polyester with Polyester Overlaminate
- Item
- Floor Marking Tape
- Safety Tape Color
- Yellow
- Application
- Floor Marking
Dimensions
- Thickness
- 0.008 in
- Width
- 5.75 in
Description
This B-514 polyester material is ideal for use in marking aisles, passageways, storage locations, and point out safety equipment and exits. Visible floor-marking improves safety and organization in almost any industrial environment. High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting. Exceeds safety standards for clean, dry non-slip surfaces per ANSI A 1264.2-2006 and OSHA 1910.22. Exceeds safety standards for clean, dry non-slip surfaces per ANSI A 1264.2-2006 and OSHA 1910.22.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.