ToughStripe Floor Marking Tape, Gen Purpose, Striped, Black/Yellow, 2 in x 100 ft, 8 mil Thickness

  • Mfr # 104317

  • Zoro # G4140857


original price:  $52.25 , new price: $44.39 , 15 percent off
new price:  $44.39
/ea

Key Features

Material
Polyester
Pattern
Striped
Safety Tape Color
Black, Yellow
Width
2 in
Thickness
8 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
104317
Zoro #
G4140857
UPC #
754473160951
Country of Origin
United States

Dimensions

Width
2 in
Thickness
8 mil
Roll Length
100 ft
Imperial Tape Width
2 in
Tape Thickness
8 mil
Imperial Tape Length
100 ft

Details

Item
Floor Marking Tape
Material
Polyester
Pattern
Striped
Safety Tape Color
Black, Yellow
Series
B-514
Legend
No Legend
Tape Format
Continuous Roll
Glow-in-the-Dark
No
Performance Temp.
0 Degrees to 130 Degrees F
Die Cut Shape
Continuous Roll
Retroreflective Grade
Non-Reflective
Standards
ANSI A1264.2-2006, ASTM/ANSI F1679, OSHA 29 CFR 1910.22
Tape Adhesive Format
Single-Sided
Specifications Met
ANSI, ASTM, OSHA
Liner Included
Yes
Maximum Tape Performance Temperature
130 Degrees F
Sub-Brand
ToughStripe(R)
Adhesion to Steel
158 oz/in
Tape Adhesive Material
Rubber
Glow In The Dark
No
Environment
Indoor Only
Minimum Tape Performance Temperature
0 Degrees F
Fluorescent
No
Tape Type
General Purpose
Tape Backing Material
Polyester
Tape Finish
Gloss
Adhesive Properties
Permanent Adhesive
Tape Color
Black/Yellow
Tape Pattern
Striped
Product Form
Continuous Roll
Tape Brand
Brady(R)
Tape Resistance Properties
Abrasion-Resistant

Description

Extremely durable ToughStripe floor marking tapes are made of rugged polyester with ultra-aggressive adhesive and hold up against forklift traffic. Extremely durable ToughStripe floor marking tapes are made of rugged polyester with ultra-aggressive adhesive and hold up against forklift traffic.


•Visible floor-marking improves safety and organization in almost any industrial environment
•High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting
•Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths
•Can be easily applied by one person working alone
•Can be applied using the Area Marking Tape Applicator (part number 804314)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.