ToughStripe Floor Marking Tape Roll, Diagonal Stripes, Red on Yellow, 3in x 100ft, 100PK
- Mfr # 132431
- Zoro # G122966113
product price:Â
$
79.55
/pk of 100, $0.80/ea
Key Features
Application
Floor Marking
Width
3 in
Length
100 ft
Thickness
0.008 in
Material
Polyester with Polyester Overlaminate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 132431
- Zoro #
- G122966113
- UPC #
- 754473845216
- Country of Origin
- United States
Dimensions
- Width
- 3 in
- Length
- 100 ft
- Thickness
- 0.008 in
Details
- Item
- Floor Marking Tape
- Application
- Floor Marking
- Material
- Polyester with Polyester Overlaminate
- Safety Tape Color
- Red, Yellow
Description
Extremely durable ToughStripe floor marking tapes are made of rugged polyester with ultra-aggressive adhesive and hold up against forklift traffic. Visible floor-marking improves safety and organization in almost any industrial environment. High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting. Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths. Can be easily applied by one person working alone. Can be applied using the ToughStripe Floor Tape Applicator (part number 178687).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.