ToughStripe Floor Marking Tape T-Shaped Marks - Polyester, Solid Color, Black, 4in x 10in, 20PK
- Mfr # 104464
- Zoro # G422966066
product price:Â
$
79.79
/pk of 20, $3.99/ea
Key Features
Material
Polyester with Polyester Overlaminate
Thickness
0.008 in
Application
Floor Marking
Width
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 104464
- Zoro #
- G422966066
- UPC #
- 754473162429
- Country of Origin
- United States
- Safety Tape Color
- Black
- Material
- Polyester with Polyester Overlaminate
- Application
- Floor Marking
- Item
- Floor Marking Tape
Dimensions
- Thickness
- 0.008 in
- Width
- 10 in
Description
Extremely durable ToughStripe die-cut floor marking shapes are made of rugged polyester with ultra-aggressive adhesive and hold up against forklift traffic. Visible floor-marking improves safety and organization in almost any industrial environment. High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting. Ideal for marking corners of work cells and storage locations. Can be easily applied by one person working alone.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.