ToughStripe Max Floor Marking Corner L-Shape 2 in W x 5 in H White, 20PK
- Mfr # 177067
- Zoro # G123549018
product price:Â
$
76.99
/pk of 20, $3.85/ea
Key Features
Safety Tape Color
White
Width
2 in
Color
White
Die Cut Shape
L
Pattern
Solid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 177067
- Zoro #
- G123549018
- UPC #
- 888434629253
- Country of Origin
- United States
- Safety Tape Color
- White
- Item
- Floor Marking Corner L-Shape
- Color
- White
- Die Cut Shape
- L
- Pattern
- Solid
Dimensions
- Width
- 2 in
Description
Built stronger, lasts longer on punishing industrial floors. ToughStripe Max Floor Marking Tape is purpose-built to hold its ground in forklift and heavy traffic areas. 50% thinner than previous version of ToughStripe Max and twice as tough as similar-thickness vinyl tape. Thinner profile and true edge-to-edge adhesive minimize pick points. Plasticizer-free polyester (PETG) material is more rigid than vinyl. Every layer is hand selected, pressure tested and purpose built to protect colors and outlast the competition. Damage-isolating design keeps tape intact longer by preventing rips, gouges and tears from running. Matte finish provides excellent color contrast for clear visibility under any lighting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.