ToughWash Metal Detectable Washdown-Resistant Labels 0.90 H x 1.3 W White
- Mfr # M7-222-854
- Zoro # G423548803
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Width
5 in
Label Color
White
Label Finish
Matte
Label Material
Harsh Wash-resistant;Metal-detectable
Length
3.187 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M7-222-854
- Zoro #
- G423548803
- UPC #
- 888434635230
- Country of Origin
- Mexico
Dimensions
- Width
- 5 in
- Length
- 3.187 in
Details
- Label Color
- White
- Label Finish
- Matte
- Label Material
- Harsh Wash-resistant;Metal-detectable
- Item
- Label
Description
ToughWash metal detectable polyester film with acrylic adhesive (B-854) is a strong, print-on-demand label specially formulated for the food and beverage processing industry. Capable of being detected by commercially available metal detectors. Engineered to perform in harsh washdown environments and withstands washdowns up to 175 Degrees F (80 Degrees C) and pressure up to 1500 PSI. Service temperature of -40 Degrees F to 230 Degrees F (-40 Degrees C to 110 Degrees C). Brady Authentic materials work seamlessly with Brady printers for improved printer and material communication, seamless mobile app interaction and better performance and reliability. A ribbon is required to print this material - use part number M7-R10000.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.