ToughWash Washdown-Resistant Labels 0.90 H x 1.3 W White
- Mfr # M7-222-855
- Zoro # G723548831
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Label Material
Harsh Wash-resistant
Length
3.187 in
Label Finish
Matte
Width
5 in
Label Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M7-222-855
- Zoro #
- G723548831
- UPC #
- 888434635247
- Country of Origin
- Mexico
Dimensions
- Length
- 3.187 in
- Width
- 5 in
Details
- Item
- Label
- Label Material
- Harsh Wash-resistant
- Label Finish
- Matte
- Label Color
- White
Description
The B-855 material is engineered to withstand rigorous washdowns and is ideal for safety and facility identification labelling and signage in the most aggressive environments. Print-on-demand labels designed for the food and beverage industry. Withstands high pressure, heat, harsh chemicals and numerous washdown cycles. Legible and long-lasting for even the toughest washdown cycles. Service temperature range of -40 Degrees F to 230 Degrees F. Brady Authentic materials work seamlessly with Brady printers for improved printer and material communication, seamless mobile app interaction and better performance and reliability. A ribbon is required to print this material - use part number M7-R10000.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.