
TrackMat Universal Absorbent Mat, Heavy Weight, 29 x 80', Absorbency Capacity 20 gal
Mfr # TM29
Zoro # G316109173
product price: $287.99
/ea
Free Shipping & Returns
Key Features
Spill Capacity
20 gal
Material
Polypropylene
Width
29 in
Length
80 ft
Color
Black, White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TM29
Zoro #
G316109173
UPC #
662706310250
Country of Origin
United States
Dimensions
Width
29 in
Length
80 ft
Details
Spill Capacity
20 gal
Material
Polypropylene
Item
Absorbent Mat
Color
Black, White
Standards
EPA 40 CFR 112.7(c)(1)(vii);OSHA 29 CFR 1910.120(j)(1)(vii);OSHA 29 CFR 1910.22(a)(2)
For Use With
rail and transportation
Description
TrackMat matting is the ultimate barrier absorbent for large petroleum spills. Extremely durable, it features a UV-resistant layer and is ideal for rail and transportation. Highly versatile, grey absorbents pick up water-based, petroleum-based and non-aggressive, chemical fluids. Heavy weight - specifically designed for continuous leaks and larger spills so you use less material. TrackMat matting features a highly absorbent polypropylene core and a non-leaking, non-slip barrier backing. Barrier backing eliminates leaks and prevents rugs from slipping on smooth surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.