
TrackMat Universal Absorbent Mats, Heavy Weight, 19 x 80', Absorbency Capacity 26 gal, 2PK
Mfr # TM19
Zoro # G316109203
product price: $303.99
/pk 2, $152.00/ea
Free Shipping & Returns
Key Features
Spill Capacity
26 gal
Standards
EPA 40 CFR 112.7(c)(1)(vii);OSHA 29 CFR 1910.120(j)(1)(vii);OSHA 29 CFR 1910.22(a)(2)
Length
80 ft
Width
19 in
Color
Black, White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TM19
Zoro #
G316109203
UPC #
662706310243
Country of Origin
United States
Dimensions
Length
80 ft
Width
19 in
Details
Spill Capacity
26 gal
Item
Absorbent Mat
Standards
EPA 40 CFR 112.7(c)(1)(vii);OSHA 29 CFR 1910.120(j)(1)(vii);OSHA 29 CFR 1910.22(a)(2)
Color
Black, White
Material
Polypropylene
Description
TrackMat matting is the ultimate barrier absorbent for large petroleum spills. Extremely durable, it features a UV-resistant layer and is ideal for rail and transportation. Highly versatile, grey absorbents pick up water-based, petroleum-based and non-aggressive, chemical fluids. Heavy weight - specifically designed for continuous leaks and larger spills so you use less material. TrackMat matting features a highly absorbent polypropylene core and a non-leaking, non-slip barrier backing. Barrier backing eliminates leaks and prevents rugs from slipping on smooth surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.