Traffic Cone Sign, 10 1/2 in H, 12 3/4 in W, 80117
Mfr # 80117
Zoro # G8458447
product price: $43.19
/eaKey Features
Legend
Do Not Enter
Width
12 3/4 in
Height
10 1/2 in
Material
Plastic
Legend/Background Color
White/Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80117
Zoro #
G8458447
UPC #
754473801175
Country of Origin
United States
Dimensions
Width
12 3/4 in
Height
10 1/2 in
Details
Item
Traffic Cone Sign
Legend
Do Not Enter
Material
Plastic
Legend/Background Color
White/Red
Description
Traffic Cone Sign, Legend Do Not Enter, Material Plastic, Height 10 1/2 in, Width 12 3/4 in, Legend/Background Color White/Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.