Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traffic Control Paddle, Black/Orange, Red/White, Aluminum, 5 ft Handle

  • Mfr # 57754

  • Zoro # G4922757


product price: $70.61
/ea

Key Features

Color
Black/Orange, Red/White
Material
Aluminum
Includes
5 ft Handle
Height
18"
Double-Sided
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57754
Zoro #
G4922757
UPC #
754473577544
Country of Origin
United States

Dimensions

Height
18"
Width
18"
Sign Width
18 in
Overall Height
78 in
Handle Length
5 ft

Details

Item
Traffic Control Paddle
Color
Black/Orange, Red/White
Material
Aluminum
Includes
5 ft Handle
Double-Sided
Yes
Legend Style
Text
Sign Material
Aluminum
Sign Legend Color
White
Glow-in-the-Dark
No
Header
No Header
UV Resistant
No
Legend
Stop/Slow
Printed Language
English
Handle Material
Aluminum
Weight
2 lb
Standards
California Proposition 65; ROHS
Shape
Octagon
Number of Sides with a Legend
2
Sign Color
Orange/Red
Includes Lights
No
Includes Batteries
No

Description

Paddle Sign, Legend Stop/Slow, Includes Lights No, Handle Length 5 ft, Overall Height 78 in, Sign Color Orange/Red, Number of Sides with a Legend 2, Sign Height 18 in, Sign Material Aluminum, Sign Width 18 in, Handle Material Aluminum, Includes 5 ft Handle, Includes Batteries No, Standards California Proposition 65; ROHS, Weight 2 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.