Zoro Homepage
This item is Discontinued.
Brady Traffic Sign, 10" H, 14" W, Plastic, Rectangle, English, 95448 95448

Traffic Sign, 10" H, 14" W, Plastic, Rectangle, English, 95448 (Discontinued)

  • Mfr # 95448
  • Zoro # G8631152
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95448
Zoro #
G8631152
UPC #
754473954482
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.059 in

Details

Item
Traffic Sign
Header
No Header
Legend
Vehicles Must Come To A Complete Stop Before Proceeding
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black, Red
Double-Sided
No
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black, Red

Description

Traffic Sign, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.