Traffic Sign, 10 in Height, 14" Width, Fiberglass, Rectangle, English
Mfr # 76087
Zoro # G7426802
product price: $34.99
/eaKey Features
Header
No Header
Width
14"
Height
10 in
Sign Shape
Rectangle
Sign Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76087
Zoro #
G7426802
UPC #
754473760878
Country of Origin
United States
Dimensions
Width
14"
Height
10 in
Thickness
0.098"
Details
Item
Traffic Sign
Header
No Header
Legend
Please Wear Your Seat Belt
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Green, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 194 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Text
Sign Legend Color
White
Sign Legend Text Color
White
Description
Traffic Sign, Height 10 in, Width 14 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.