Traffic Sign, 10" Height, 7" Width, Plastic, Rectangle, English (Discontinued)
- Mfr # 124200
- Zoro # G2570359
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
124200
Zoro #
G2570359
UPC #
754473799656
Country of Origin
United States
Dimensions
Width
7"
Height
10"
Thickness
0.059 in
Description
Traffic Sign, Height 10 In., Width 7 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.