Zoro Homepage

Traffic Sign, 12" H, 18 in W, Polyester, Rectangle, English, 129440

  • Mfr # 129440

  • Zoro # G7359383


product price: $23.59
/ea

Key Features

Header
No Header
Width
18 in
Height
12"
Sign Shape
Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129440
Zoro #
G7359383
UPC #
754473785109
Country of Origin
United States

Dimensions

Width
18 in
Height
12"
Thickness
0.010"

Details

Item
Traffic Sign
Header
No Header
Legend
Pedestrians And Bicycles Prohibited
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
Sign Legend Color
Black
Symbol
None
Operating Temp. Range
-40 Degrees to 230 Degrees F
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black

Description

Traffic Sign, Height 12 In., Width 18 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.