Traffic Sign, 12 in H, 18 in W, Plastic, Rectangle, English, 124456

  • Mfr # 124456

  • Zoro # G7383439


product price: $21.85
/ea

Key Features

Header
No Header
Legend
No Trucks Or Trailers
Width
18 in
Height
12 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124456
Zoro #
G7383439
UPC #
754473806910
Country of Origin
United States

Dimensions

Width
18 in
Height
12 in
Thickness
0.059 in

Details

Item
Traffic Sign
Header
No Header
Legend
No Trucks Or Trailers
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Color
Black
OSHA Compliant
Yes
Symbol
None
Legend Style
Text
Language
English
Background Color
White
Subject Matter
Truck & Driver
Mounting Style
With Mounting Holes
Legend Color
Black
Legend/Background Color
Black/White
Material
polystyrene
Sign Legend Text Color
Black
Features
Operating Temperature Range: -40 Degrees F to 176 Degrees F
Sign Legend Style
Text
Sign Properties
Rigid
Indoor/Outdoor Usage
Outdoor
Sign Header
No Header
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
Material Properties
Roll Up
Sign Legend
No Trucks Or Trailers
Number of Printed Sides
1

Description

Traffic Sign, Height 12 in, Width 18 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.