Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traffic Sign, 12 in H, 18" W, Plastic, Rectangle, English, 124408

  • Mfr # 124408

  • Zoro # G8452652


product price: $21.85
/ea

Key Features

Header
No Header
Legend
No Tractor Trailers
Width
18"
Height
12 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
124408
Zoro #
G8452652
UPC #
754473806439
Country of Origin
United States

Dimensions

Width
18"
Height
12 in
Thickness
0.059"

Details

Item
Traffic Sign
Header
No Header
Legend
No Tractor Trailers
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Double-Sided
No
Symbol
None
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Color
Black
Background Color
White
Legend Color
Black
Language
English
Material
polystyrene
Subject Matter
Traffic
Legend/Background Color
Black/White
Mounting Style
With Mounting Holes
Sign Legend Text Color
Black
Features
Operating Temperature Range: -40 Degrees F to 176 Degrees F
Material Properties
Roll Up
Sign Header
No Header
Sign Legend
No Tractor Trailers
Sign Legend Style
Text
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
Indoor/Outdoor Usage
Outdoor
Sign Properties
Rigid
Number of Printed Sides
1

Description

Traffic Sign, Height 12 in, Width 18 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.