Zoro Homepage

Traffic Sign, 12 in H, 18" W, Polyester, Rectangle, English, 129467

  • Mfr # 129467

  • Zoro # G8452600


product price: $23.59
/ea

Key Features

Header
No Header
Width
18"
Height
12 in
Sign Shape
Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129467
Zoro #
G8452600
UPC #
754473785376
Country of Origin
United States

Dimensions

Width
18"
Height
12 in
Thickness
0.010"

Details

Item
Traffic Sign
Header
No Header
Legend
Taxi Lane
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
No
Symbol
None
Double-Sided
No
Legend Style
Text
Standards
ASTM D 2979; D.O.T. MUTCD 2009
Operating Temp. Range
-40 Degrees to 230 Degrees F
ANSI Compliant
No
Sign Legend Color
Black
Sign Legend Text Color
Black

Description

Traffic Sign, Height 12 in, Width 18 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.