This item is Discontinued.

Brady Traffic Sign, 12 in Height, 12 in Width, Aluminum, Rectangle, English 115621

This item is Discontinued.

Brady

Traffic Sign, 12 in Height, 12 in Width, Aluminum, Rectangle, English (Discontinued)

Mfr # 115621
Zoro # G7761527
UPC # 754473189839
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
115621
Zoro #
G7761527
UPC #
754473189839
Country of Origin
Mexico

Dimensions

Width
12 in
Height
12 in
Thickness
0.090 in

Details

Item
Traffic Sign
Header
No Header
Legend
Warning No Hunting Without Permission This Is Private Land Or Property No Trespassing
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Black, Yellow
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Legend Style
Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Text Color
Black

Description

Traffic Sign, Sign Subject Matter Trespassing and Property, Height 12 in, Width 12 in, Sign Material Aluminum, Header No Header, Legend Warning No Hunting Without Permission This Is Private Land Or Property No Trespassing, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.